Cable Tie, 18 in L, 4.90 in Max Bundle Dia., Black, Nylon 6/6, 175 lb Strength, 10 PK

  • Mfr # 45-518UVBN

  • Zoro # G808042711


product price:  $5.15
/ea
Sold in multiples of 10 for $51.50

Key Features

Cable Tie Style
Heavy Duty
Nominal Length
18 in
Width
23/64 in
Nominal Max. Bundle Dia.
4.90 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45-518UVBN
Zoro #
G808042711
UPC #
32076056667
Country of Origin
China

Dimensions

Nominal Length
18 in
Width
23/64 in
Nominal Max. Bundle Dia.
4.90 in

Details

Item
Cable Tie
Cable Tie Style
Heavy Duty
Color
Black
Material
Nylon 6/6
Tensile Strength
175 lb
Outdoor Use
Yes

Description

10 Pack, 18, Black, Nylon, Heavy Duty, Cable Tie, Ultra Violet Resistant, 175 LB Tensile Strength, Ultraviolet Ties Resist Harmful Light Rays, Primarily For Outdoor Use, Military Approved, Bag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.