This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 800XF7
- Zoro #
- G808061668
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 48 in
- For Work Station Width
- 48 in
- Overall Depth
- 30 in
- Non-Metal Top Thickness
- 1 3/4 in
- For Leg Depth
- 30 in, 36 in
Details
- Item
- Workbench Top
- For Use With
- Workbenches with Legs and No Pedestals
- Color
- White
- Top Material Finish
- Scrim Satin
- Includes Mounting Hardware
- Yes
- Includes Stringer
- No
- Compatible with Series
- G-PT
- Edge Shape
- Square
- Top Material
- Laminate
- For Leg Type
- Adjustable Height, Adjustable Leg, Flared, Straight
- Number of Legs Required
- 3
- For Location
- Indoor
- Product Type
- Workbench Top
- Compatible Brand
- Tennsco
- Compatible with Manufacturer Part Number
- Universal
Description
Workbench Top, Edge Shape Square, Color White, Includes Mounting Hardware Yes, Includes Stringer No, Non-Metal Top Thickness 1 3/4 in, Overall Depth 30 in, Overall Width 48 in, Top Material Finish Scrim Satin, Compatible with Manufacturer Part Number Universal, For Use With Workbenches with Legs and No Pedestals, Top Material Laminate, Top Metal Material Gauge Not Applicable, Compatible with Series G-PT, ESD Safe No, For Leg Depth 30 in, 36 in