Shop TENNSCO
See all product information
Create Account
Drawer, Gry, 8-1/4"H, 70 lb Cap, Steel
- Mfr # WBD-1
- Zoro # G5688462
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
For Use With
All Workbenches
Height
8 1/4 in
Depth
18 in
Load Capacity
70 lb
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WBD-1
- Zoro #
- G5688462
- UPC #
- 094700573896
- Country of Origin
- China
Dimensions
- Height
- 8 1/4 in
- Depth
- 18 in
- Width
- 15 in
- Overall Width
- 15 in
- Overall Depth
- 18 in
- Overall Height
- 8 1/4 in
Description
Stackable Drawer, Product Type Drawer, Assembly Unassembled, Color Gray, Compatible with Manufacturer Part Number WB-1, WBA-1, WBAT-1, Drawer Slide Bearing Type Padlock Hasp, Drawer Divider, Removable Tray And Knock-Out For Key Lock;Ball Bearing, Finish Powder Coated, For Use With All Workbenches, Includes Mounting Hardware Yes, Lock Type Keyed, Material Steel, Metal Material Gauge 24 ga, Mounting Location Under Bench, Overall Depth 18 in, Overall Height 8 1/4 in, Overall Load Capacity 70 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.