Shop DUALVEE
See all product information
Create Account
Track, Carbon Steel, 36.63" L, 0.625" W
Mfr # T2366313
Zoro # G808061873
product price:Â
$
83.69
/ea
Key Features
Rail Material
Carbon Steel
Mounting Hole Size
0.203 in
Mounting Hole from Shaft End
0.315 in
Rail Finish
Hardened Steel
Agency Compliance
AISI
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T2366313
- Zoro #
- G808061873
- UPC #
- -
- Country of Origin
- United States
- Item
- Track
- Rail Material
- Carbon Steel
- Mounting Hole from Shaft End
- 0.315 in
- Rail Finish
- Hardened Steel
- Agency Compliance
- AISI
- For Use With
- DualVee Guide Wheels
- Mounting Hole Center to Center
- 3 in
- Number of Mounting Holes
- 13
- System of Measurement
- Inch
- Series
- DualVee
- Mounting Hole Center to Shaft End
- 0.315 in
- Edge Angle
- 90 Degrees
- Rail Type
- Slide
- Standards
- AISI
Description
Track, Overall Length 36.63 in, Overall Width 0.625 in, Overall Height 0.25 in, Rail Material Carbon Steel, Manufacturer Size 2, Number of Mounting Holes 13, Rail Finish Hardened Steel, Rail Type Slide, System of Measurement Inch, Standards AISI, For Use With DualVee Guide Wheels, Mounting Hole Center to Center 3 in, Mounting Hole Center to Shaft End 0.315 in, Series DualVee, Mounting Hole Size 0.203 in, Channel Type Not Applicable, Thickness Not Applicable, Channel Width Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.