Wire Guard, 2-15/16 in H, 3 ft L, 2-13/16 in W, 1 Channel, PVC, Black
Mfr # SR-WG-300-3-BK
Zoro # G808061972
product price:Â $32.35
/eaKey Features
Width
2-13/16 in
Number of Channels
1
Max. Cable Dia.
2-3/4 in
Material
PVC
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SR-WG-300-3-BK
Zoro #
G808061972
UPC #
-
Country of Origin
China
Dimensions
Height
2-15/16 in
Length
3 ft
Width
2-13/16 in
Max. Cable Dia.
2-3/4 in
Channel Width
2 3/4 in
Cable Protector Height
2 15/16 in
Cable Protector Channel Height
2 15/16 in
Details
Item
Wire Guard
Number of Channels
1
Material
PVC
Color
Black
Description
Wire Guard, Number of Channels 1, Cable Protector Channel Height 2 15/16 in, Channel Width 2 3/4 in, Width 2 13/16 in, Cable Protector Height 2 15/16 in, Length 3 ft, Color Black, Material PVC, Max. Cable Dia. 2 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.