Frosted Cast Acrylic Sheet Stock 48" L x 24" W x 3/16" Thick

  • Mfr # PS-CACT-44

  • Zoro # G8080756


product price:  $83.25
/ea
Free Shipping & Returns

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
3/16"
Plastic Width
24"
Plastic Length
48"
Plastic Color
Frosted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACT-44
Zoro #
G8080756
UPC #
193005448783
Country of Origin
Indonesia

Dimensions

Plastic Thickness
3/16"
Plastic Width
24"
Plastic Length
48"
Length
48"
Thickness
0.187"
Width
24"
Nominal Size
24 in W x 48 in L
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Sheet Stock
Plastic Material
Cast Acrylic
Plastic Color
Frosted
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
Color
Frosted
Operating Temp. Range
40 Degrees to 190 Degrees F
Tensile Strength
9,000 psi
Impact Strength
0.3 ft-lb/in
Material Type
Standard
Material
Acrylic
Minimum Temperature
40 Degrees F
UV Resistant
Yes
Plastic Clarity
Translucent
Plastic Hardness Rating
Hard
Plastic Density
0.043 lb/cu in
Wear Factor
Fair
Friction Rating
Not Slippery
Backing Type
No Backing
Water Absorption
0.4 %
Friction Coefficient
0.8
Plastic Hardness
Rockwell M95
Grade
Standard
Temperature Range
40 Degrees to 190 Degrees F
Water Absorption Rating
Poor
Machinability
Not Rated
Tensile Strength Rating
Good
Shape
Rectangle
Maximum Temperature
190 Degrees F
Plastic Thickness Tolerance
+0.005/-0.02 in
Weight
9.29 lb
Impact Strength Rating
Poor
Corrosion and Chemical Resistance
Fair
Standards
Not Rated
Fabrication
Cast
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
Not Rated
Elongation
Not Rated
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Static-Resistant
Not Static-Resistant
Shore Hardness
98 Shore D
Rockwell Hardness
95 HRM
Product Type
Plastic Sheet
Light Transmission
60.2 %
Product Form
Sheet
UV-Resistant
UV-Resistant
Flexural Modulus
Not Rated
Wear Rate
Not Rated

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.1875 in, Frosted, Plastic Clarity Translucent, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.