Bronze Cast Acrylic Sheet Stock 12" L x 12" W x 3/16" Thick

  • Mfr # PS-CACT-17

  • Zoro # G8081018


product price:  $14.29
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
3/16"
Plastic Width
12"
Plastic Length
12"
Plastic Color
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-CACT-17
Zoro #
G8081018
UPC #
193005443658
Country of Origin
Indonesia

Dimensions

Plastic Thickness
3/16"
Plastic Width
12"
Plastic Length
12"
Nominal Size
12 in W x 12 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Thickness
0.187"
Length
12"
Width
12"

Details

Item
Sheet Stock
Plastic Material
Cast Acrylic
Plastic Color
Bronze
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
Color
Bronze
Tensile Strength
9,000 psi
Impact Strength
0.3 ft-lb/in
Operating Temp. Range
40 Degrees to 190 Degrees F
Material Type
Standard
Material
Acrylic
Temperature Range
40 Degrees to 190 Degrees F
Tensile Strength Rating
Good
Friction Coefficient
0.8
Water Absorption
0.4 %
Wear Factor
Fair
Plastic Hardness
Rockwell M95
Friction Rating
Not Slippery
Shape
Square
Weight
1.16 lb
Backing Type
No Backing
UV Resistant
Yes
Plastic Thickness Tolerance
+0.005/-0.02 in
Plastic Density
0.043 lb/cu in
Maximum Temperature
190 Degrees F
Impact Strength Rating
Poor
Plastic Clarity
Clear
Minimum Temperature
40 Degrees F
Plastic Hardness Rating
Hard
Machinability
Not Rated
Water Absorption Rating
Poor
Grade
Standard
Corrosion and Chemical Resistance
Fair
Standards
Not Rated
Fabrication
Cast
Metal Detectable
Not Metal Detectable
Dielectric Strength
Not Rated
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Light Transmission
34.4 %
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
UV-Resistant
UV-Resistant
Product Form
Sheet
Elongation
Not Rated
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Rockwell Hardness
95 HRM
Flexural Modulus
Not Rated
Shore Hardness
98 Shore D
Product Type
Plastic Sheet

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.1875 in, Bronze, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.