Shop RINGERS GLOVES

Ringers(R) R840 Abrasion/Impact Gloves, S (7), Black 1 PR

  • Mfr # R-840VP

  • Zoro # G808104549


product price: 
$
14.99
/pr

Key Features

ANSI/ISEA Cut Level
A1
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
DGX Texture-Sandy
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R-840VP
Zoro #
G808104549
UPC #
20076490626222
Country of Origin
Sri Lanka

Dimensions

Glove Size
S (7)
Glove Length
9.57 in
Thickness
15 ga
Size - Numeric
7
Size- Alpha
S
Size- Numeric
7

Details

Item
Abrasion/Impact Gloves
ANSI/ISEA Cut Level
A1
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
DGX Texture-Sandy
ANSI/ISEA Abrasion Level
4
Series
Ringers(R) R840
Knit Material
Nylon
Cuff Style
Knitwrist
Glove Materials
Nylon Spandex
ANSI/ISEA Impact Level
1
Glove Construction
Knit
Glove Hand Style
Left and Right
Includes Finger Fourchettes
No
Sold As
Pair
Impact Protection Style
Low-Profile
Knit Material Color
Black
Includes Reinforced Thumb Crotch
Yes
Silicone-Free
Yes
Maximum Temperature
212 Degrees F
ANSI/ISEA Needlestick Level - Palm
2
Cuff Color
Gray
Hem Style
Finished
Touchscreen Compatible
No
EN 388 Impact Rated
Yes
Pairs per Package
4
Base Coating Material
Nitrile
Insulated
No
Glove Lining Material
Nylon, Spandex
Latex-Free
Yes
Reversible
No
Palm Type
Coated
Finger Coverage
Full Finger
EN 388 Rating
4131AP
Lint-Free
No
Standards
ANSI ABR 4, ANSI Cut A1, ANSI/ISEA 138-1, Category III, CE Number, Dermatologically Tested, Ecovadis label, EN 388:2016 +A1:2018, EN ISO 21420:2020, EN407:2020, Food Contact
Double-Dipped
No
ANSI/ISEA Puncture Level
2
Knuckle Protection Material
TPR
Hand Protection Style
Glove
Glove Coating Color
Black, Green Yellow
Surface Resistivity
3.03 x 10^12 ohm/sq
Glove Features
Reinforced Thumb Crotch
ANSI/ISEA Cut Level - 2011
Not Tested-Please refer to the ANSI/ISEA Cut Level for this Sleeve is A4
Reflective Backing
No
ANSI/ISEA Impact Force
1 N
Glove Styles
Seamless Knit
Base Coating Coverage
Palm and Fingers
Palm Style
Single Layer
Task and Chore Glove Style
Seamless Knit
ANSI/ISEA Puncture Force
56 N
EN 407 Contact Heat Level
15 sec

Description

Knit Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Seamless Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 2, ANSI/ISEA Impact Force 1 N, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Impact-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level 15 sec, Leather Palm Material Not Applicable, EN 388 Rating 4131AP, Glove Insulation Weight Not Applicable

Ratings & reviews