Javelina Full Body Harness, 3XL, 130-310 lb, Quick Connect Chest/ Tongue Leg Straps, Back D-Ring
- Mfr # B4303
- Zoro # G315079361
Key Features
Specifications
Details
- MFR #
- B4303
- Zoro #
- G315079361
- UPC #
- 818011023860
- Country of Origin
- China
- Item
- Full Body Harness
- Harness Sizing
- 3XL
- Weight Capacity
- 130-310 lb
- D-Ring Locations
- Back
- Chest Strap Buckles
- Quick Connect
- Leg Strap Buckles
- Tongue
- Webbing Material
- Rip Resistant Nylon
- Series
- Javelina
- Harness Color
- Orange/Black
Description
The Malta Dynamics Javelina Safety Harness is a lightweight and comfortable construction harness designed to provide maximum safety and comfort for those working at heights. With its durable high-strength polyester and nylon webbing, tongue and buckle leg fasteners, and quick connect chest fasteners, this harness is easily adjustable to fit a range of sizes and features a back D-ring for fall arrest. It also includes premium aglets on all adjustment straps, break away lanyard keepers, and an impact fall indicator for added safety. Measuring up to OSHA and ANSI standards, this harness is an excellent choice for anyone looking for reliable and comfortable fall protection.
- • Safety and Versatility: The Javelina Safety Harness is crafted with high strength polyester and nylon webbing that can stand up to rough worksites. It features tongue & buckle fasteners on the legs and a quick connect fastener on the chest for easy tension adjustment and desired fit
- • Maximum Comfort: The Javelina harness is ultra-lite and features aluminum hardware, making it lightweight and easily adjustable to fit a range of body sizes. It supports one worker from 130-310 lbs, providing maximum comfort for long days
- • OSHA/ANSI Compliant: Meets OSHA 1910.66 and OSHA 1926.502, Subpart M, and is compliant with ANSI Z359.11-2021. You can work with peace of mind knowing that it has been rigorously tested for safety
- • Impact Fall Indicator: The Javelina harness has a built-in impact indicator that alerts users if the harness has been subjected to an impact force, ensuring that it is always in safe condition
- • Reflective Webbing: The harness is enhanced with reflective webbing to improve visibility in low light conditions, providing an added layer of safety for workers
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.