Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acme Screw, 72 in L, Alloy Steel

  • Mfr # 12254

  • Zoro # G808104655


product price: $2,205.99
/ea
Free Shipping & Returns

Key Features

Lead
0.25 in
Number of Starts
1
Thread Direction
Right Hand
Material
Alloy Steel
Pitch
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12254
Zoro #
G808104655
UPC #
-
Country of Origin
United States

Dimensions

Screw Diameter
2.5 in
Overall Length
72 in

Details

Item
Acme Screw
Lead
0.25 in
Number of Starts
1
Thread Direction
Right Hand
Material
Alloy Steel
Pitch
0.25 in
Lash
0.012 in
Threads per Inch
4
Thread Pitch
0.25 in
Travel per Revolution
0.25 in
Backlash Clearance
0.012 in
ISO Form
2C

Description

Acme Screw, Screw Diameter 2.5 in, Thread Direction Right Hand, Overall Length 72 in, Material Alloy Steel, Travel per Revolution 0.25 in, Thread Pitch 0.25 in, Number of Starts 1, Backlash Clearance 0.012 in, Threads per Inch 4, ISO Form 2C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.