Shop DUALVEE
See all product information
Create Account
Eccentric Bushing, 8 mm Bore, 19.1 mm L
- Mfr # M3PWBX
- Zoro # G808104730
product price:Â
$
39.79
/ea
Key Features
Adjustibliity
Eccentric
Head Width
19 mm
Overall Length
19.1 mm
Bushing Material
303 Stainless Steel
Bore Diameter
8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M3PWBX
- Zoro #
- G808104730
- UPC #
- -
- Country of Origin
- United States
- Item
- Eccentric Bushing
- Adjustibliity
- Eccentric
- Bushing Material
- 303 Stainless Steel
- Series
- DualVee
- Minimum Operating Temperature
- -94 Degrees F
- Maximum Operating Temperature
- 500 Degrees F
- Eccentric Offset
- 1.07 mm
- System of Measurement
- Metric
Dimensions
- Head Width
- 19 mm
- Overall Length
- 19.1 mm
- Bore Diameter
- 8 mm
- Size
- 3
- Wheel Mount Length
- 15.62 mm
- Head Thickness
- 3.48 mm
- Wire Rope Length
- 19.1 mm
- Length
- 19.1 mm
- Bottle Size
- 3
- Size - Alpha
- 3
- Container Size
- 3
Description
Eccentric Bushing, Adjustibliity Eccentric, Bore Diameter 8 mm, Bushing Material 303 Stainless Steel, Head Thickness 3.48 mm, Overall Length 19.1 mm, Series DualVee, Size 3, System of Measurement Metric, Wheel Mount Length 15.62 mm, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -94 Degrees F, Head Width 19 mm, Eccentric Offset 1.07 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.