Clear PVC Schedule 40 Reducr Bsh-Spxsl, 437-101L -.750 X .500 (20 Pcs
- Mfr # FITPVCCLREDUCERS40437010L-20
- Zoro # G400899768
product price:Â
$
342.99
/ea
Free Shipping & Returns
Key Features
Length
5
Height
5
Color
Clear
Material
PVC Fitting
Width
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FITPVCCLREDUCERS40437010L-20
- Zoro #
- G400899768
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Clear
- Material
- PVC Fitting
- Weight
- 7
Dimensions
- Length
- 5
- Height
- 5
- Width
- 5
Description
Clear PVC Fittings - Schedule 40 Reducer Bushing
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.