Piano Hinge, Aluminum, Full Surface Mounting, 1 5/8 in Leaf W x 83 in Leaf H, Satin Aluminum

  • Mfr # 157XY 83IN US28

  • Zoro # G8081175


product price:  $304.99
/ea
Free Shipping & Returns

Key Features

Door Leaf Height
83 in
Door Leaf Thickness
0.04 in
Door Leaf Width
1 1/4 in
Finish
Satin Aluminum
Holes per Leaf
27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
157XY 83IN US28
Zoro #
G8081175
UPC #
-
Country of Origin
United States

Dimensions

Door Leaf Height
83 in
Door Leaf Thickness
0.04 in
Door Leaf Width
1 1/4 in
Frame Leaf Width
1 5/8 in
Overall Knuckle Height
1/2 in
Overall Width
3 3/16 in
Frame Leaf Thickness
0.04 in
Length
83 in
Frame Leaf Height
83 in
Width
1-1/4"
Hinge Length
83 in

Details

Finish
Satin Aluminum
Holes per Leaf
27
Load Capacity
550 lb
Material
Aluminum
Mounting
Full Surface
Orientation
Non Handed
Range of Motion
180 Degrees
Features
1/16" Door Inset; Narrow Frame
Ligature Resistant
No
Item
Piano Hinge
Holes
With
Hardware
Included
Hole Spacing
3 in
Standards
ANSI 156.26 Grade 1
UL Fire Rating
UL10C
Color
Silver
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Satin Aluminum, Clear Anodized
Includes Hardware
Hardware Included
Range of Motion - Maximum
180 Degrees
Fire Rating
90 min
Number of Holes per Leaf
27

Description

Piano Hinge, Ligature Resistant No, Aluminum Material, 180 Degrees Range of Motion, Pewter Finish, With Holes, 550 lb Load Capacity, Non Handed Orientation, 1/2 in Overall Knuckle Height, 83 in Door Leaf Height, 83 in Frame Leaf Height, 1 1/4 in Door Leaf Width, 1 5/8 in Frame Leaf Width, 0.04 in Door Leaf Thickness, 0.04 in Frame Leaf Thickness, Length 83 in, Included Hardware, 3 in Hole Spacing, 27 Holes per Leaf, Full Surface Mounting, ANSI 156.26 Grade 1 Standards, 3 3/16 in Overall Width

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.