Disposable Gloves, Vinyl Synthetic, 4 mil, Latex-Free, Powder-Free, Clear, S, 10 boxes of 100

  • Mfr # VinylSB

  • Zoro # G808138452


product price:  $7.15
/ea
Sold in multiples of 10 for $71.50

Key Features

Material
Vinyl
Palm Thickness
4 mil
Color
Clear
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VinylSB
Zoro #
G808138452
UPC #
-
Country of Origin
China

Dimensions

Size
S
Palm Thickness
4 mil
Length
9-1/2 in

Details

Item
Disposable Gloves
Material
Vinyl
Color
Clear
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
SYNTHETIC
Standards
510K Registered
Disposable Glove Grade
Exam
Features
Protein Free
Glove Hand Style
Ambidextrous

Description

INTCO BASIC vinyl gloves are a type of disposable glove made of vinyl, a synthetic material made from polyvinyl chloride PVC. Vinyl gloves are commonly used in industries where hand protection is important, such as healthcare, food service, and manufacturing. They are typically less expensive and less durable than gloves made of other materials, such as nitrile or latex, but are still effective at protecting the hands against a wide range of hazards. INTCO BASIC vinyl gloves are available in a range of sizes to fit different hand shapes and sizes, and are typically powder-free to prevent irritation. They are suitable for use in a variety of applications, including medical procedures, food handling, and chemical handling. INTCO is publically traded one of the largest glove manufactures in the world. This item is for a case of 1000 10 boxes of 100 gloves vinyl 510K exam gloves. The INTCO BASIC CLEAR VINYL is one of their most popular gloves.SPECIFICATIONS:100/BX, 1000/CSColor ClearVinyl ExamPowder FreeLatex FreeProtein Free510K Clearance: https://www.accessdata.fda.gov/scripts/cdrh/cfdocs/cfpmn/pmn.cfm?ID=K132201

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.