Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Canister Vacuum, 14 1/2 in H, 13 in W

  • Mfr # PV610-Q10-U

  • Zoro # G808238343


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Vacuum Capacity
2 5/8 gal
Power Cord Length
35 ft
Width
13 in
Length
13 3/8 in
Static Pressure
100 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV610-Q10-U
Zoro #
G808238343
UPC #
-
Country of Origin
China

Dimensions

Power Cord Length
35 ft
Width
13 in
Length
13 3/8 in
Hose Length
6 1/2 ft
Height
14 1/2 in

Details

Vacuum Capacity
2 5/8 gal
Item
Portable Canister Vacuum
Static Pressure
100 in
Includes
Disposable Hepa Bag, (2) Cleanable Filters, Anti-Static Hose, Anti-Static Telescopic Wand, Combo Carpet/Floor Tool, Crevice Tool, Dusting Brush
Weight
13.2 lb
Vacuum Filtration Type
HEPA
Current
10 A
Voltage
115 V
Vacuum Power Source
Corded
Features
90 Foot Range and 10 Foot Vertical Reach
Power
1,200 W
Vacuum Collection Type
Disposable Bag
Sound Level
65 dB
Standards
HEPA Certified
Vacuum Air Flow
65 cfm
Frequency
60 Hz
Vacuum Pickup Type
Dry

Description

Canister Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type HEPA, Vacuum Collection Type Bag, Vacuum Capacity 2 5/8 gal, Vacuum Pickup Type Dry, Vacuum Air Flow 65 cfm, Static Pressure 100 in, Sound Level 65 dB, Tank Material Polyethylene, Number of Motor Stages 1, Power 1,200 W, Current 10 A, Frequency 60 Hz, Voltage 115V AC, Hose Dia. 2 in, Hose Length 6 1/2 ft, Weight 13.2 lb, Height 14 1/2 in, Length 13 3/8 in, Width 13 in, Power Cord Length 35 ft, Plug Type Three-Prong

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.