Shop HAM-LET
See all product information
Create Account
Instrumentation Check Valve, H400-HP Series, 1/4 in, Let-Lok x Let-Lok, 316 Stainless Steel
Mfr # H-400HP-SS-L-1/4-1/3PSI
Zoro # G808258792
product price:
$
147.99
/ea
Free Shipping & Returns
Key Features
Hex Size
11/16 in
Connection Type
Let-Lok x Let-Lok
Body Material
316 Stainless Steel
Length
2.43 in
Standards
C.R.N 0C16552.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H-400HP-SS-L-1/4-1/3PSI
- Zoro #
- G808258792
- UPC #
- -
- Country of Origin
- Israel
Dimensions
- Hex Size
- 11/16 in
- Length
- 2.43 in
- Overall Length
- 2.43 in
- Pipe or Tube Size
- 1/4 in
- Connection Size - Side 2
- 1/4 in
- Nominal Valve Size
- 1/4 in
- Connection Size - Side 1
- 1/4 in
- Wire Rope Length
- 2.43 in
Description
HAM-LET H-400HP-SS-L-1/4-1/3PSI is an instrumentation check valve for one-way flow applications in instrument and process control tubing lines. This inline spring valve uses a poppet check mechanism to restrict reverse flow in compatible chemical, gas, oil, and water tubing systems. It features 1/4 in Let-Lok x Let-Lok connections and a stainless steel body with 2.43 in overall length.
Key Features:
- Valve type: Instrumentation check valve with inline spring design and two-port inline flow path.
- Body material: 316 stainless steel with stainless steel seat.
- Check mechanism: Poppet design with 304 stainless steel check mechanism and 304 stainless steel spring.
- Connections: 1/4 in Let-Lok x Let-Lok; nominal valve size and pipe/tube size are 1/4 in.
- Cracking pressure: 0.33 psi.
- Flow capacity: Cv 0.67.
- Pressure rating: 6,000 psi maximum operating pressure; 6,000 psi water pressure at -10°F to 100°F.
- Temperature range: -10°F to 400°F.
- Seal material: FKM.
- Mounting orientation: Horizontal or vertical.
- Overall length: 2.43 in; hex size: 11/16 in.
- Standards: C.R.N 0C16552.2.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.