Shop HAM-LET

Instrumentation Check Valve, H400 Series, 3/4 in Tube Size, Let-Lok x Let-Lok, 316 SS

  • Mfr # H-400-SS-L-3/4-1/3PSI

  • Zoro # G808258853


product price: 
$
559.99
/ea
Free Shipping & Returns

Key Features

Hex Size
1 1/8 in
Connection Type
Let-Lok x Let-Lok
Body Material
316 Stainless Steel
Max. Temp. - Valves
375 Degrees F
Body Material - Valves
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H-400-SS-L-3/4-1/3PSI
Zoro #
G808258853
UPC #
-
Country of Origin
Israel
Connection Type
Let-Lok x Let-Lok
Body Material
316 Stainless Steel
Max. Temp. - Valves
375 Degrees F
Item
Instrumentation Check Valve
Body Material - Valves
Stainless Steel
Mechanism and Body Design
Inline Spring
Spring Material
302 Stainless Steel
Cracking Pressure
0.33 psi
Standards
C.R.N 0C16552.2
Seal Material
FKM
Seat Material
316 Stainless Steel
Item - Check Valves
Instrumentation Check Valve
Max. Water Pressure - Valves
2,000 psi @ -10 Degrees F to 100 Degrees F
Min. Temp. - Valves
-10 Degrees F
Vacuum Service Rating
Not Rated
For Media
Chemicals, Gas, Oil, Water
Check Mechanism Material
316 Stainless Steel
Mounting Orientation
Horizontal, Vertical
Operating Temperature - Maximum
375 Degrees F
Connection Type - Side 1
Let-Lok
Valve Ways
2-Way
Silent Check
Standard
Valve Body Style
Inline
3-A Standard Compliance
Not Rated
Coefficient of Volume (Cv)
4.48
Operating Temperature - Minimum
-10 Degrees F
Maximum Pressure - Steam
Not Rated
Connection Type - Side 2
Let-Lok
Includes Counterweight
No Counterweight
Maximum Pressure - Operating
2,000 psi
Check Mechanism
Poppet
Valve Series
H400

Description

SS Check Valve

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.