Shop HAM-LET

Instrumentation Check Valve, H400 Series, Inline Spring, 1/4 in Let-Lok x Let-Lok, SS, 1 psi

  • Mfr # H-400-SS-L-1/4-1PSI

  • Zoro # G808258860


product price: 
$
84.45
/ea

Key Features

Hex Size
5/8 in
Connection Type
Let-Lok x Let-Lok
Body Material
316 Stainless Steel
Item - Check Valves
Instrumentation Check Valve
Seat Material
316 Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H-400-SS-L-1/4-1PSI
Zoro #
G808258860
UPC #
-
Country of Origin
Israel

Dimensions

Hex Size
5/8 in
Overall Length
2.38 in
Length
2.38 in
Pipe or Tube Size
1/4 in
Connection Size - Side 2
1/4 in
Connection Size - Side 1
1/4 in
Nominal Valve Size
1/4 in
Wire Rope Length
2.38 in

Details

Connection Type
Let-Lok x Let-Lok
Body Material
316 Stainless Steel
Item - Check Valves
Instrumentation Check Valve
Seat Material
316 Stainless Steel
Cracking Pressure
1 psi
Seal Material
FKM
Item
Instrumentation Check Valve
Min. Temp. - Valves
-10 Degrees F
Mechanism and Body Design
Inline Spring
Max. Water Pressure - Valves
3,000 psi @ -10 Degrees F to 100 Degrees F
Body Material - Valves
Stainless Steel
Spring Material
302 Stainless Steel
Max. Temp. - Valves
375 Degrees F
Standards
C.R.N 0C16552.2
Valve Ways
2-Way
Maximum Pressure - Operating
3,000 psi
Maximum Pressure - Steam
Not Rated
Mounting Orientation
Horizontal, Vertical
Check Mechanism Material
316 Stainless Steel
Coefficient of Volume (Cv)
0.47
Connection Type - Side 1
Let-Lok
For Media
Chemicals, Gas, Oil, Water
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
-10 Degrees F
Vacuum Service Rating
Not Rated
Includes Counterweight
No Counterweight
Valve Body Style
Inline
Connection Type - Side 2
Let-Lok
Silent Check
Standard
Operating Temperature - Maximum
375 Degrees F
Check Mechanism
Poppet
Valve Series
H400

Description

HAM-LET H-400-SS-L-1/4-1PSI is an instrumentation check valve designed for one-way flow control in small-bore tubing lines. This inline, 2-way valve uses a poppet check mechanism to provide reverse-flow control in systems handling compatible chemicals, gas, oil, and water. It features a 316 stainless steel body, seat, and check mechanism for instrumentation and process control applications requiring one-way flow control.

Key Features:

  • 1/4 in nominal valve size with 1/4 in Let-Lok connections on both ends
  • Inline spring design with inline body style
  • 316 stainless steel body, seat, and check mechanism
  • 302 stainless steel spring and FKM seal material
  • 1 psi cracking pressure
  • Cv of 0.47
  • Maximum operating pressure: 3,000 psi
  • Maximum water pressure: 3,000 psi at -10 degrees F to 100 degrees F
  • Operating temperature range: -10 degrees F to 375 degrees F
  • Mounting orientation: horizontal or vertical
  • Overall length: 2.38 in; hex size: 5/8 in
  • Standards: C.R.N 0C16552.2

Restrictions

Ratings & reviews