Data Cable, 20 AWG, Blue, TPR, 300 V
Mfr # CF12-05-12-02
Zoro # G808259652
product price:Â $56.19
/eaKey Features
Number of Conductors
12
Length
Order by the Foot
Voltage
300 V
Jacket Color
Blue
Shielding
Shielded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CF12-05-12-02
Zoro #
G808259652
UPC #
-
Country of Origin
Germany
Dimensions
Length
Order by the Foot
Overall Length
Order by the Foot
Conductor Size
20 AWG
Minimum Bend Radius Factor - E-Chain
10 x OD
Minimum Bend Radius Factor - Fixed
5 x OD
Minimum Bend Radius Factor - Flexible
8 x OD
Details
Item
Data Cable
Number of Conductors
12
Voltage
300 V
Jacket Color
Blue
Shielding
Shielded
Conductor Material
Copper
Jacket Material
TPR
Standards
2011/65/EU (RoHS Compliant-II), CE 2014/35/EU, CF9.15.07 ISO Class 1 (Outer Jacket Material), DIN EN 60811-404, EAC TC RU C-DE. ME77.B.01254, EN 60754, IPA 14644-1, PV 3.10.7 Status 1992, VDMA 24568 with Plantocut 8 S-MB by DEA
Maximum Operating Temperature
212 Degrees F
Product Type
Data Cable
Resistance Properties
Oil and Grease Resistant, UV/Sunlight Resistant
Maximum Velocity - Supported
19.69 fps
Maximum Velocity - Unsupported
32.81 fps
Minimum Operating Temperature - Fixed
-67 Degrees F
Maximum Acceleration
328.1 m/sq sec
Cable Series
CF12
Minimum Operating Temperature - Flexible
-58 Degrees F
Conductor Color Code
Black/White
Description
Data Cable, Conductor Color Code Black/White, Conductor Material Copper, Conductor Size 20 AWG, Jacket Color Blue, Jacket Material TPR, Length Order by the Foot, Maximum Acceleration 328.1 m/sq sec, Maximum Operating Temperature 212 Degrees F, Maximum Velocity - Supported 19.69 fps, Maximum Velocity - Unsupported 32.81 fps, Minimum Bend Radius Factor - E-Chain 10 x OD, Minimum Bend Radius Factor - Fixed 5 x OD, Minimum Bend Radius Factor - Flexible 8 x OD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.