Zoro Homepage

MeasuringSystemCable, Green, 0.43in-OD, 50V

  • Mfr # CF11-004-D

  • Zoro # G808260016


product price: $11.19
/ea

Key Features

Length
Order by the Foot
Voltage
50 V
Jacket Color
Green
Shielding
Shielded
Conductor Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF11-004-D
Zoro #
G808260016
UPC #
-
Country of Origin
Germany

Dimensions

Length
Order by the Foot
Overall Length
Order by the Foot
Outside Diameter
0.43 in
Minimum Bend Radius Factor - Fixed
4 x OD
Minimum Bend Radius Factor - E-Chain
7.5 x OD
Minimum Bend Radius Factor - Flexible
6 x OD
Nominal Outside Diameter
0.43 in

Details

Item
Measuring System Cable
Voltage
50 V
Jacket Color
Green
Shielding
Shielded
Conductor Material
Copper
Jacket Material
TPR
Standards
CE 2014/35/EU, DESINA VDW, EAC TC RU C-DE. ME77.B.01559, IPA 14644-1, ISO Class 1. CF9.15.07, Lead Free 2011/65/EU (RoHS Compliant-II)
Conductor Grouping
(4) Pair 26 AWG/(4) 26 AWG/(4) Shielded 20 AWG
Maximum Operating Temperature
194 Degrees F
Conductor Color Code
Black, Blue, Blue/Black, Brown, Brown/Green, Gray, Green, Green/Black, Pink, Red, Red/Black, Purple, White, White/Green, Yellow, Yellow/Black
Minimum Operating Temperature - Fixed
-67 Degrees F
Cable Series
CF11-D
Maximum Acceleration
328.1 m/sq sec
Minimum Operating Temperature - Flexible
-58 Degrees F
Resistance Properties
Abrasion Resistant, Bending Resistance, Antimicrobial, Oil and Grease Resistant, UV/Sunlight Resistant
Product Type
Measuring System Cable
Maximum Velocity - Unsupported
33 fps
Maximum Velocity - Supported
20 fps
Includes Ground
No
Series
Chainflex

Description

Measuring System Cable, Conductor Color Code Black, Blue, Blue/Black, Brown, Brown/Green, Gray, Green, Green/Black, Pink, Red, Red/Black, Purple, White, White/Green, Yellow, Yellow/Black, Conductor Grouping (4) Pair 26 AWG/(4) 26 AWG/(4) Shielded 20 AWG, Conductor Material Copper, Includes Ground No, Jacket Color Green, Jacket Material TPR, Length Order by the Foot, Maximum Acceleration 328.1 m/sq sec, Maximum Operating Temperature 194 Degrees F, Maximum Velocity - Supported 20 fps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.