WraparoundLabel, Green, Vinyl, 1-1/2inW

  • Mfr # M6-33-427-GR

  • Zoro # G808260306


product price:  $79.15
/ea
Free Shipping & Returns

Key Features

Application
Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Vinyl
Label Media Format
Die-cut
Adhesive
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M6-33-427-GR
Zoro #
G808260306
UPC #
888434597651
Country of Origin
United States

Dimensions

Printable Portion Height
1 in
Minimum Wire Diameter
0.43 in
Maximum Wire Diameter
0.96 in
Printable Portion Width
1 1/2 in
Roll Width
1 1/2 in
Label Height
4 in
Label Width
1 1/2 in

Details

Item
Label
Application
Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
Label Color
Clear, Green
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Vinyl
Label Media Format
Die-cut
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resistant, Weather-Resistant
Adhesive Properties
Permanent
Indoor/Outdoor Usage
Outdoor
Color
Clear, Green
Standards
ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Preprinted Text
No Legend
Labels per Row
1
Recommended Ribbon
M61-R4310, M7-R4300
Minimum Wire Gauge
1 AWG
Preprinted Images
None
Maximum Wire Gauge
500 MCM
For Print Method
Thermal Transfer
Number of Labels Included
100
Material Properties
Self Laminating & Wrap Around
Material Series
B-427
Adhesive Material
Acrylic
Adhesive Type
Permanent
Maximum Service Temperature
158 Degrees F
Minimum Service Temperature
-94 Degrees F
Label Shape
Rectangle
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Attachment Style
Self-Laminating

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Self Laminating & Wrap Around, Label Material Vinyl, Label Color Green, Label Finish Matte, Label Height 4 in, Label Width 1 1/2 in, Number of Labels Included 100, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.