Pre-Cut Label Stock Roll, Silver, Matte

  • Mfr # M6-31-7576

  • Zoro # G808260856


product price:  $56.59
/ea

Key Features

Application
General Identification, Inventory and Inspection Labeling, Security Identification
Label Color
Silver
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyester
Label Media Format
Die-cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M6-31-7576
Zoro #
G808260856
UPC #
888434597491
Country of Origin
United States

Dimensions

Roll Width
1 1/2 in
Label Width
1 1/2 in
Label Height
1 in
Label Thickness
0.0028 in

Details

Item
Label
Application
General Identification, Inventory and Inspection Labeling, Security Identification
Label Color
Silver
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyester
Label Media Format
Die-cut
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Tamper-evident
Includes
Roll of 250 Labels
Color
Silver ( Matte )
Labels per Roll
250
Standards
ASTM D 1000, ASTM G 155, UL Recognized
Material Properties
Heat Resistant, Metallic, Permanent Adhesive, Tamper Evident
Labels per Row
1
Material Series
B-7576
Preprinted Text
No Legend
Indicating Properties
Tamper Evident
Recommended Ribbon
M61-R6010, M7-R6000
Preprinted Images
None
Minimum Service Temperature
-94 Degrees F
Adhesive Material
Acrylic
Inkjet Printable
No
Indoor/Outdoor Usage
Indoor
Label Shape
Rectangle
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Secondary Label Included
No
For Print Method
Thermal-Transfer
Maximum Service Temperature
212 Degrees F

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter), Label Color Silver, Label Finish Matte, Label Height 1 in, Label Material Polyester, Label Width 1 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.