Shop HAM-LET
See all product information
Create Account
SS Integral-Bonnet Needle Valve, 2" L
Mfr # H-380U-SS-N-V-1/4-RS
Zoro # G808273733
product price:Â
$
95.39
/ea
Key Features
Pipe Size
1/4 in
Connection
MNPT x MNPT
Body Material
316 Stainless Steel
Seal Material
PTFE
Handle Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H-380U-SS-N-V-1/4-RS
- Zoro #
- G808273733
- UPC #
- -
- Country of Origin
- Israel
- Connection
- MNPT x MNPT
- Body Material
- 316 Stainless Steel
- Item
- SS Integral-Bonnet Needle Valve
- Seal Material
- PTFE
- Handle Material
- Plastic
- Fitting Style
- Straight
- Standards
- ISO 15848-1, ISO 2006(E)
- Stem Type
- V-Stem
- Stem Material
- 316 Stainless Steel
- Connection Gender - Side 2
- Male
- Operating Temperature - Minimum
- -60 Degrees F
- Maximum Pressure - Operating
- 5,000 psi
- Coefficient of Volume (Cv)
- 0.37
- Valve Body Style
- Inline
- Connection Type - Side 1
- NPT
- Connection Type - Side 2
- NPT
- Operating Temperature - Maximum
- 446 Degrees F
- For Media
- Inert Gas, Liquid
- Handle Type
- Knob
- Bonnet Style
- Integral
- Connection Gender - Side 1
- Male
- Valve Series
- H300U
Description
SS Integral-Bonnet Needle Valve, Straight, Body Material 316 Stainless Steel, Pipe Size 1/4 in, MNPT x MNPT Connection, Stem Type V-Stem, Seal Material PTFE, Handle Material Plastic, Max. Height 2 81/100 in, Length 2 in, Standards ISO 15848-1, ISO 2006(E)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.