Shop HAM-LET
See all product information
Create Account
SS Integral-Bonnet Needle Valve, 2" L
Mfr # H-380U-SS-N-R-1/4-RS
Zoro # G808273740
product price:Â
$
95.39
/ea
Key Features
Pipe Size
1/4 in
Connection
MNPT x MNPT
Body Material
316 Stainless Steel
Standards
ISO 15848-1, ISO 2006(E)
Handle Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H-380U-SS-N-R-1/4-RS
- Zoro #
- G808273740
- UPC #
- -
- Country of Origin
- Israel
Dimensions
- Pipe Size
- 1/4 in
- Max. Height
- 2 81/100 in
- Length
- 2 in
- Connection Size - Side 2
- 1/4 in
- Connection Size - Side 1
- 1/4 in
- Handle Diameter
- 1.38 in
- Maximum Height
- 2 1/2 in
- Overall Length
- 2 in
- Nominal Valve Size
- 1/4 in
- Wire Rope Length
- 2 in
Description
SS Integral-Bonnet Needle Valve, Straight, Body Material 316 Stainless Steel, Pipe Size 1/4 in, MNPT x MNPT Connection, Stem Type Regulating, Seal Material PTFE, Handle Material Plastic, Max. Height 2 81/100 in, Length 2 in, Standards ISO 15848-1, ISO 2006(E)