Shop HAM-LET
See all product information
Create Account
SS Needle Valves, 5,000 psi, Straight
Mfr # H-300U-SS-L-V-12MM-RAS
Zoro # G808273764
product price:Â
$
188.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
12 mm
Connection
Let-Lok
Body Material
316 Stainless Steel
Max. Pressure
5,000 psi
Fitting Style
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H-300U-SS-L-V-12MM-RAS
- Zoro #
- G808273764
- UPC #
- -
- Country of Origin
- Germany
- Connection
- Let-Lok
- Body Material
- 316 Stainless Steel
- Max. Pressure
- 5,000 psi
- Item
- Plumbing Needle Valves
- Fitting Style
- Straight
- Stem Type
- V-Stem
- Standards
- ISO 15848-1, ISO 2006(E)
- Seal Material
- PTFE
- Temp. Rating
- Up to 446 Degrees F
- Handle Material
- Aluminum
- Stem Material
- 316 Stainless Steel
- Valve Body Style
- Inline
- Maximum Pressure - Operating
- 5,000 psi
- For Media
- Inert Gas, Liquid
- Connection Type - Side 1
- Let-Lok
- Operating Temperature - Minimum
- -60 Degrees F
- Handle Type
- Knob
- Coefficient of Volume (Cv)
- 0.37
- Bonnet Style
- Integral
- Connection Type - Side 2
- Let-Lok
- Operating Temperature - Maximum
- 446 Degrees F
- Valve Series
- H300U
Description
Plumbing Needle Valves, Straight, Body Material 316 Stainless Steel, Pipe Size 12 mm, Let-Lok Connection, Stem Type V-Stem, Seal Material PTFE, Handle Material Aluminum, Max. Pressure 5,000 psi, Temp. Rating Up to 446 Degrees F, Length 2 41/50 in, Standards ISO 15848-1, ISO 2006(E)