Shop HAM-LET
See all product information
Create Account
SS Integral-Bonnet Needle Valve, 2 3/5" L
Mfr # H-300U-SS-L-R-3/8-RS
Zoro # G808273788
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
3/8 in
Connection
Let-Lok x Let-Lok
Body Material
316 Stainless Steel
Length
2.6 in
Handle Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H-300U-SS-L-R-3/8-RS
- Zoro #
- G808273788
- UPC #
- -
- Country of Origin
- Israel
- Connection
- Let-Lok x Let-Lok
- Body Material
- 316 Stainless Steel
- Item
- SS Integral-Bonnet Needle Valve
- Handle Material
- Plastic
- Stem Type
- Regulating
- Seal Material
- PTFE
- Fitting Style
- Straight
- Standards
- ISO 15848-1, ISO 2006(E)
- Coefficient of Volume (Cv)
- 0.37
- Stem Material
- 316 Stainless Steel
- Connection Type - Side 1
- Let-Lok
- For Media
- Inert Gas, Liquid
- Handle Type
- Knob
- Maximum Pressure - Operating
- 5,000 psi
- Connection Type - Side 2
- Let-Lok
- Operating Temperature - Minimum
- -60 Degrees F
- Operating Temperature - Maximum
- 446 Degrees F
- Bonnet Style
- Integral
- Valve Body Style
- Inline
- Valve Series
- H300U
Description
SS Integral-Bonnet Needle Valve, Straight, Body Material 316 Stainless Steel, Pipe Size 3/8 in, Let-Lok x Let-Lok Connection, Stem Type Regulating, Seal Material PTFE, Handle Material Plastic, Max. Height 3 37/50 in, Length 2 3/5 in, Standards ISO 15848-1, ISO 2006(E)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.