Shop HAM-LET
See all product information
Create Account
Integral-Bonnet Needle Valve, 2 41/50" L
Mfr # H-300U-SS-L-R-1/2-RS
Zoro # G808273801
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
1/2 in
Connection
Let-Lok x Let-Lok
Body Material
316 Stainless Steel
Seal Material
PTFE
Handle Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H-300U-SS-L-R-1/2-RS
- Zoro #
- G808273801
- UPC #
- -
- Country of Origin
- Israel
Dimensions
- Pipe Size
- 1/2 in
- Max. Height
- 3 37/50 in
- Length
- 2.82 in
- Overall Length
- 2.82 in
- Connection Size - Side 1
- 1/2 in
- Maximum Height
- 3 1/8 in
- Nominal Valve Size
- 1/2 in
- Connection Size - Side 2
- 1/2 in
- Handle Diameter
- 1.88 in
- Wire Rope Length
- 2.82 in
Description
SS Integral-Bonnet Needle Valve, Straight, Body Material 316 Stainless Steel, Pipe Size 1/2 in, Let-Lok x Let-Lok Connection, Stem Type Regulating, Seal Material PTFE, Handle Material Plastic, Max. Height 3 37/50 in, Length 2 41/50 in, Standards ISO 15848-1, ISO 2006(E)
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.