Semiconductor Fuse, PSR Series, Very Fast-Acting, 125A, 1300V AC, Indicating
Mfr # PSR070UL0125Z
Zoro # G808273870
product price:Â $219.99
/ea
Free Shipping & Returns
Key Features
Series
PSR
Amps
125A
Speed
Very Fast-Acting
AC Voltage Rating
1300V AC
DC Voltage Rating
1000V DC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PSR070UL0125Z
Zoro #
G808273870
UPC #
079458253016
Country of Origin
Mexico
Dimensions
Diameter
3.01 in
Length
5 15/16 in
Width
1.69 in
Overall Depth
3 in
Case Size
70
Overall Width
1 11/16 in
Overall Length
5 15/16 in
Details
Item
Semiconductor Fuse
Series
PSR
Amps
125A
Speed
Very Fast-Acting
AC Voltage Rating
1300V AC
DC Voltage Rating
1000V DC
Body Style
Square
Visual Indication
Indicating
Interrupt Rating
100kA at 1300V AC
Body Material
Ceramic
Equivalent Series
PSR
Compatible Fuse Block Series
MS
Standards
CE, RoHS Compliant, UL Recognized
Interrupting Rating
100 kA @ 1300 Vac
Current
125 A
Interrupt Rating - AC
100 kA
Description
Semiconductor Fuse, 125 A, 1,300 V AC, 1,000 V DC, PSR Series, Indicating, Very-Fast-Acting, Body Style Square, Interrupt Rating 100k A at 1300V AC, Fuse Size 5.95 in L x 1.69 in W x 3.01 in D, Length 5 15/16 in, Width 1.69 in, Depth 3.01 in, Diameter Not Applicable, Equivalent Series PSR, Compatible Fuse Block Series MS, Body Material Ceramic, Standards CE, RoHS Compliant, UL Recognized
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.