Combined Needle Roller Bearing, with Thrust ball bearing - with Inner ring, No NAXI2030

  • Mfr # NAXI2030

  • Zoro # G808353381


product price:  $143.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (mm)
20 mm
Outside Dia. (mm)
37 mm
Width (mm)
30 mm
Max. RPM
7000 (Oil); 4900 (Grease)
Type
Needle Roller
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NAXI2030
Zoro #
G808353381
UPC #
4549557062773
Country of Origin
Japan

Dimensions

Bore Dia. (mm)
20 mm
Outside Dia. (mm)
37 mm
Width (mm)
30 mm

Details

Max. RPM
7000 (Oil); 4900 (Grease)
Type
Needle Roller
Static Axial Load (N)
29,700
Item
Bearing
Dynamic Axial Load (N)
19,600
Dynamic Radial Load (N)
20,000
Cage Material
Steel
Static Radial Load (N)
32,100

Description

Combined with Thrust Ball Bearing With Inner Ring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.