Men's Flame-Resistant Collared Shirt, 8.9 cal/sq cm, L, Inherent Blend and Treated Cotton

  • Mfr # SBS1003L

  • Zoro # G8084037


product price:  $122.99
/ea
Free Shipping & Returns

Key Features

Color
Tan
Fabric Weight
5.5 oz
ATPV Rating
8.9 cal/sq cm
Features
Double Needle Reinforced with Nomex(R) Thread Throughout the Garment for Durability, Triple Vent Technology
Standards
ASTM 1930, ASTM F1506, NFPA 2112 UL Certified, NFPA 70E, OSHA 29 CFR 1910.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SBS1003L
Zoro #
G8084037
UPC #
-
Country of Origin
Mexico

Dimensions

Size
L
Fits Chest Size
44 in to 46 in
Sleeve Length
26 in
Size - Body Type
Regular
Sleeve Length Type
Long
Maximum Chest Size
46 in
Minimum Chest Size
44 in

Details

Item
Flame-Resistant Collared Shirt
Color
Tan
Fabric Weight
5.5 oz
ATPV Rating
8.9 cal/sq cm
Features
Double Needle Reinforced with Nomex(R) Thread Throughout the Garment for Durability, Triple Vent Technology
Standards
ASTM 1930, ASTM F1506, NFPA 2112 UL Certified, NFPA 70E, OSHA 29 CFR 1910.2
Arc Flash PPE Category
2
Material Trade Name
Inherent Blend and Treated Cotton
Gender
Men's
Number of Pockets
2
Hazard Risk Category (HRC)
2
Closure Type
Buttons
Neck Style
Collar
Pocket Location
Chest
Garment Type
Shirt
Pattern
Solid
High-Visibility
No
Collar Style
Button-Down
Stitching Material
Nomex(R)
Shirt Style
Work Shirt

Description

ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Tan, Fabric Weight 5.5 oz, Features Double Needle Reinforced with Nomex(R) Thread Throughout the Garment for Durability, Triple Vent Technology, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Collared Shirt, Material Trade Name Inherent Blend and Treated Cotton, Maximum Chest Size 46 in, Minimum Chest Size 44 in, Neck Style Collar, Number of Pockets 2, Pattern Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.