Motorized Trolley, 2400 lb.

  • Mfr # EU11-200 80/20 FPM 575V

  • Zoro # G8084097


product price:  $3,459.99
/ea
Free Shipping & Returns

Key Features

Trolley Item
Motorized Trolley
Load Capacity
2,400 lb
Voltage
575V AC
Fits Beam Flange W
2-1/4 in to 7-7/8 in
Fits Beam Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EU11-200 80/20 FPM 575V
Zoro #
G8084097
UPC #
-
Country of Origin
Germany

Dimensions

Fits Beam Height
4 in
Min. Radius Curve
78 7/8 in
Trolley Wheel Dia.
3 1/4 in
Manufacturers Warranty Length
2 yr
For Max. Beam Flange Width
12 3/16 in
Minimum Radius Curve
78 9/10 in
For Maximum Beam Height
4 in
For Minimum Beam Height
4 in
Mfr. Warranty Length
2 yr
For Min. Beam Flange Width
2 9/32 in
Trolley Wheel Diameter
3 3/10 in

Details

Trolley Item
Motorized Trolley
Load Capacity
2,400 lb
Voltage
575V AC
Fits Beam Flange W
2-1/4 in to 7-7/8 in
Phase
3
Trolley Speed
20/80 fpm
Standards
ASME B30.11
Wheel Material
Plastic
Item
Motorized Trolley
Number of Speeds
2
Head Room To Shaft
2 1/32 in
Includes
DSE-C Push Button Pendant
Trolley Frame Material
Cast Aluminum
Headroom to Mounting Point
30 mm
Headroom to Connecting Shaft
2 1/32 in
Trolley Wheel Material
Plastic
For Beam Shape
Flat, Tapered
Maximum Load Capacity
2,420 lb
Operating Voltage
575V AC

Description

Motorized Trolley, Maximum Load Capacity 2,420 lb, Number of Speeds 2, Trolley Speed 20/80 fpm, Operating Voltage 575V AC, For Beam Shape Flat, Tapered, For Minimum Beam Flange Width 2 9/32 in, For Maximum Beam Flange Width 12 3/16 in, Headroom to Connecting Shaft 2 1/32 in, Headroom to Mounting Point 30 mm, Trolley Frame Material Cast Aluminum, Phase 3, For Minimum Beam Height 4 in, For Maximum Beam Height 4 in, Includes DSE-C Push Button Pendant, Trolley Wheel Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.