This item is Discontinued.

Extract-All Portable Fume Extractor, 120V, 60Hz SP-981-2B

Portable Fume Extractor, 120V, 60Hz (Discontinued)

  • Mfr # SP-981-2B
  • Zoro # G8084614
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SP-981-2B
Zoro #
G8084614
UPC #
819724013100
Country of Origin
Unknown

Dimensions

Height (In.)
42-1/2
Width (In.)
18
Depth (In.)
12-3/4

Details

Item
Roll Cabinet Filtering Extraction
Voltage
120
Watts
350
Finish
Powder Coated
Amps AC
2.80
Mount
Casters
Air Flow (CFM)
100 to 350
Comes With
Two 3 In Dia Extractor Arms

Description

Roll Cabinet Filtering Extraction, Casters Mount, Air Flow (CFM) 100 to 350, Voltage 120, 2.80 Amps AC, 350 Watts, Height (In.) 42-1/2, Width (In.) 18, Depth (In.) 12-3/4, Powder Coated Finish, Two 3 In Dia Extractor Arms

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.