Conspicuity Reflective Tape, 2 in W x 150 ft L, 10 mil Thick, Red/White
Mfr # 913-32
Zoro # G8084922
product price:Â $82.79
/ea
Free Shipping & Returns
Key Features
Color
Red/White
Width
2 in
Length
50 yd
Thickness
10 mil
Material
Flexible Prismatic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
913-32
Zoro #
G8084922
UPC #
00076308132910
Country of Origin
United States
Dimensions
Width
2 in
Length
50 yd
Thickness
10 mil
Details
Item
Conspicuity Reflective Tape
Color
Red/White
Material
Flexible Prismatic
Backing Material
Retroreflective Microprismatic Material
Application
Trucks and Trailers
Adhesive Material
Acrylic
Standards
DOT
Product Form
Roll
Indoor or Outdoor Use
Outdoor
Minimum Application Temperature
35 Degrees F
Package Configuration
Roll
Reflective Technology
Micro Prismatic
UV Resistant
Yes
Description
Conspicuity Reflective Tape, Reflective Color Red, White, Width 2 in, Length 50 yd, Adhesive Material Acrylic, Backing Material Retroreflective Microprismatic Material, Thickness 10 mil, Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.