Shaft Collar, Stainless Steel, Stainless Steel, 1.81 in

  • Mfr # SP-48-ST

  • Zoro # G808672130


product price:  $303.99
/ea
Free Shipping & Returns

Key Features

Screw Material
Stainless Steel
Standards
ANSI, Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Screw Seating Torque
345 lb-in
Bore Tolerance
+0.0020/+0.0005 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SP-48-ST
Zoro #
G808672130
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.003/-0.010 in
Bore Diameter
3 in
Clearance Diameter
4.5 in
Collar Outside Diameter
4 1/4 in
For Shaft Diameter
3 in
Collar Width
7/8 in
Screw Thread Size
3/8"-24
Screw Size
3/8"-24
Width
0.875 in
Outside Dia.
4 1/4 in
Bore Dia.
3.0000 in
Clearance Dia.
4.499 in

Details

Screw Material
Stainless Steel
Standards
ANSI, Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Screw Seating Torque
345 lb-in
Bore Tolerance
+0.0020/+0.0005 in
Item
Shaft Collar
System of Measurement
Inch
Collar Construction
2-Piece
Bore Type
Round
Included Screws
(2) Clamp Screw
Resistance Properties
Corrosion Resistant
Shaft Tolerance
+0.0000/-0.0005 in
Screw Location from Center
1.81 in
Screw Material Finish
Bright
Shaft Locking Type
Clamp On
Collar Material Grade
316
Maximum Operating Temperature
350 Degrees F
Minimum Operating Temperature
-40 Degrees F
Collar Material Finish
Bright
Screw Material Grade
316
Collar Material
Stainless Steel
Collar Style
Clamp
Number of Pieces
2
Material
316L Stainless Steel
Screw Location (R)
1.813 in
Operating Temp. Range
-40 Degrees to 350 Degrees F
Finish
Bright, No Plating
Screw Finish
Bright
Weight
1.6424 lbs
Number of Screws
2
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3 in, Bore Thread Size Not Applicable, Collar Outside Diameter 4 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 4.5 in, Collar Width 7/8 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 316, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.