This item is Discontinued.

Walter Milling Insert Octagon Carbide ODHT0504ZZN-F57 WXM35

Milling Insert Octagon Carbide (Discontinued)

  • Mfr # ODHT0504ZZN-F57 WXM35
  • Zoro # G8087947
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ODHT0504ZZN-F57 WXM35
Zoro #
G8087947
UPC #
-
Country of Origin
Germany

Dimensions

Insert Thickness
.187"
Nose Radius
0.031"

Details

Item
Milling Insert
Insert Shape
Octagon
Chip-Breaker
F57
For Use With
F4080 Milling Insert
Grade
WXM35
Insert Application
Medium
Insert Material
Carbide
Coating
PVD
Mounting Style
Screw Held
Rake
15 Degrees
Cutting Direction
Right Hand
No. of Edges
8
Inscribed Circle
.197 in
ANSI Number
ODHT0504ZZN-F57 WXM35

Description

Milling Insert, Inscribed Circle .197 in, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.