Disposable Gloves, Food-GradeGen Purpose, 2.5 mil Palm, Nitrile, Powder-Free, XL (10), 100 PK, Blue

  • Mfr # 56JT50

  • Zoro # G8088228


product price:  $11.79
/pk 100, $0.12/ea

Key Features

Material
Nitrile
Palm Thickness
2.5 mil
Color
Blue
Disposable Glove Type
General Purpose
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56JT50
Zoro #
G8088228
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size
XL
Palm Thickness
2.5 mil
Nominal Palm Thickness
3 mil
Length
9 in
Cuff Thickness
2 mil
Glove Length
9 in
Finger Thickness
4 mil
Glove Size and Cuff Length Style
XL/Standard
Cuff Length
Standard
Size- Alpha
XL
Size - Numeric
10

Details

Item
Disposable Gloves
Material
Nitrile
Color
Blue
Disposable Glove Type
General Purpose
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Sterile/Non-Sterile
Non-Sterile
Silicone-Free
Contains Silicone
Brand and Series
Condor
Acceptable Quality Level (AQL)
4
Standards
21 CFR 177.2600
Features
Touchscreen Compatible
Texture
Grain
Anti-Static
Anti-Static Not Included
Texture Location
Fingertips
Glove Treatments
Powder-Free
Cuff Style
Beaded
Packaging
Dispenser Box
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Federal 209E Clean Room Class
Not Rated
Accelerator-Free
Contains Accelerators

Description

Disposable Gloves, Acceptable Quality Level (AQL) 4, Anti-Static Anti-Static Not Included, Color Blue, Cuff Style Beaded, Cuff Thickness 2 mil, Disposable Glove Type Food-Grade, General Purpose, Double Gloving Method Not Applicable, Features Touchscreen Compatible, Finger Thickness 4 mil, Latex-Free Latex-Free, Length 9 in, Material Nitrile, Medical Glove Type Not Applicable, Palm Thickness 2.5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards FDA 21 CFR 177.2600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.