Air Gauge, 2", 0/30 psi, 1/8" CBM, 2 in Dial, 1/8 in NPT Male Center Back Location

  • Mfr # 102D-208C

  • Zoro # G8088501


product price:  $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Accuracy
3-2-3% of Span
Process Connection Location
Center Back
Process Connection Size
1/8 in NPT Male
Dial Size (In.)
2 in
Gauge Case Material
Black Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
102D-208C
Zoro #
G8088501
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/8 in NPT Male
Dial Size (In.)
2 in
Diameter
2.07"
Length
1.90"
Connection Size
1/8" NPT Male
Case Diameter
2.07 in

Details

Item
Air Gauge,2",0/30 psi,1/8" CBM
Accuracy
3-2-3% of Span
Process Connection Location
Center Back
Gauge Case Material
Black Steel
Range
0 to 30 psi
Max. Pressure (PSI)
30
Material
Black Steel
Connection Location
Center Back
Gauge Application
Commercial and Industrial
Pressure Range
0 to 30 psi
Maximum Pressure
30

Description

Air Gauge,2 In.,0/30 psi,1/8 In. CBM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.