Cake Pan, 5 1/32 in W
Mfr # 45025
Zoro # G808851047
product price:Â $27.19
/eaKey Features
Material
Aluminized Steel
Capacity
21.8 oz
Overall Depth
2 1/16 in
Gauge
26 ga
Bead Closure
Closed Bead
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
45025
Zoro #
G808851047
UPC #
816865023944
Country of Origin
United States
Dimensions
Overall Depth
2 1/16 in
Overall Diameter
5 1/16 in
Details
Item
Cake Pan
Material
Aluminized Steel
Capacity
21.8 oz
Gauge
26 ga
Bead Closure
Closed Bead
Freezer Safe
No
NSF Certified
No
Perforation
Solid
Dishwasher Safe
No
Coating
Glazed
Product Type
Round Cake Pan
Oven Safe
Yes
Description
Cake Pan, Material Aluminized Steel, NSF Certified No, Oven Safe Yes, Product Type Round Cake Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Capacity 21.8 oz, Overall Length Not Applicable, Overall Width Not Applicable, Overall Depth 2 1/16 in, Gauge 26 ga, Bead Closure Closed Bead, Overall Diameter 5 1/16 in, Coating Glazed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.