Disposable Gloves, Food-GradeGen Purpose, 2.5 mil Palm, Nitrile, Powder-Free, M (8), 100 PK, Blue

  • Mfr # 56JT48

  • Zoro # G8089278


product price:  $11.79
/pk 100, $0.12/ea

Key Features

Material
Nitrile
Palm Thickness
2.5 mil
Color
Blue
Disposable Glove Type
General Purpose
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
56JT48
Zoro #
G8089278
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size
M
Palm Thickness
2.5 mil
Cuff Thickness
2 mil
Glove Length
9 in
Finger Thickness
4 mil
Glove Size and Cuff Length Style
M/Standard
Length
9 in
Cuff Length
Standard
Nominal Palm Thickness
3 mil
Size- Alpha
M
Size - Numeric
8

Details

Material
Nitrile
Item
Disposable Gloves
Color
Blue
Disposable Glove Type
General Purpose
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Sterile/Non-Sterile
Non-Sterile
Standards
21 CFR 177.2600
Acceptable Quality Level (AQL)
4
Features
Touchscreen Compatible
Silicone-Free
Contains Silicone
Brand and Series
Condor
Anti-Static
Anti-Static Not Included
Texture
Grain
Glove Treatments
Powder-Free
Texture Location
Fingertips
Cuff Style
Beaded
Packaging
Dispenser Box
Federal 209E Clean Room Class
Not Rated
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Accelerator-Free
Contains Accelerators
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection

Description

Disposable Gloves, Acceptable Quality Level (AQL) 4, Anti-Static Anti-Static Not Included, Color Blue, Cuff Style Beaded, Cuff Thickness 2 mil, Disposable Glove Type Food-Grade, General Purpose, Double Gloving Method Not Applicable, Features Touchscreen Compatible, Finger Thickness 4 mil, Latex-Free Latex-Free, Length 9 in, Material Nitrile, Medical Glove Type Not Applicable, Palm Thickness 2.5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards FDA 21 CFR 177.2600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products