Zoro Homepage
This item is Discontinued.
Andersen Interlocking Antifatigue Mat 1 ft. 10" L, 3/4" 524000002

Interlocking Antifatigue Mat 1 ft. 10" L, 3/4" (Discontinued)

  • Mfr # 524000002
  • Zoro # G8089934
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524000002
Zoro #
G8089934
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness
3/4"
Length
1 ft. 10"

Details

Item
Interlocking Antifatigue Mat
Color
Black
Backing Material
Closed Cell Nitrile Foam
Standards
DOC-FF-1-70
Weight
5 lb.
Edges
(2) Beveled, (2) Interlocking
Mat Electrical Resistance
Conductive
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Brake Fluid Resistant
No
Antifatigue
Yes
Oil Resistant
Yes
Mat Shape
Square
Matting Series Compatibility
Hog Heaven Modular
Matting Series Compatability
Hog Heaven Modular
Antimicrobial
No
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant

Description

Interlocking Antifatigue Mat, Width 1 ft. 6 In., Thickness 3/4 In., Length 1 ft. 10 In., Matting Series Compatibility Hog Heaven Modular, Mat Shape Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.