Dinner Knife, 9 in L, Silver, PK12

  • Mfr # DR-331

  • Zoro # G809000079


product price:  $37.79
/pk 12, $3.15/ea

Key Features

Material
Stainless Steel
Product Type
Dinner Knife
Stainless Steel Grade
18/8
Overall Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DR-331
Zoro #
G809000079
UPC #
-
Country of Origin
China

Dimensions

Overall Length
9 in

Details

Item
Dinner Knife
Material
Stainless Steel
Product Type
Dinner Knife
Stainless Steel Grade
18/8

Description

Dinner Knife, Product Type Dinner Knife, Color Silver, Material Stainless Steel, Overall Length 9 in, Pattern Dresden, Stainless Steel Grade 18/8, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.