1/2 in Drive Socket Sets SAE 18 Pieces 3/8 to 1 1/4 in , Polished, J54120KV

  • Mfr # J54120KV

  • Zoro # G809017046


product price:  $409.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Number of Pieces
18
Includes
(15) Sockets, (2) Extensions, Handle, Ratchet
Finish
Full Polish
Container Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J54120KV
Zoro #
G809017046
UPC #
662679196264
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Container Length
16 in
Standard Socket Style/Size
Standard 12-Point: 1 1/16 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Container Width
11 in
Socket Size
1 1/16 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Standard Socket Size
3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in
Container Height
2 in
Socket Size Range
3/8 to 1 1/4 in
Standard Socket Sizes
3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in

Details

Item
Socket Sets
Number of Pieces
18
Includes
(15) Sockets, (2) Extensions, Handle, Ratchet
Finish
Full Polish
Head Shape
Pear
Drive Type
Hand
Measurement Type
SAE
Includes Drive Tools
Drive Tools Included
Includes Standard Sockets
Standard Sockets Included
Includes Socket Bits
Socket Bits Included
Number of Standard Sockets
15
Container Features
Chemical Resistant, Solvent Resistant
Container Type
Tray
Socket Shape
12-Point
Includes Flex Sockets
Flex Sockets Not Included

Description

Socket Sets, Standard Socket Count/Style (15) 12-Point, Standard Socket Style/Size Standard 12-Point: 1 1/16 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Deep Socket Count/Style None, Drive Size 1/2 in, Drive Type Hand, Full Polish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.