Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DP43
Zoro #
G8091422
UPC #
-
Country of Origin
United Kingdom
Dimensions
Overall Width
28"
Overall Length
37"
Overall Height
9"
Details
Weight
18 lbs
Application
Creates a 30% Larger Bucket
For Use With
MFR. NO. 995718 and 995720
Item
Bucket Extensions
Description
Bucket Extensions, For Use With MFR. NO. 995718 and 995720, Overall Height 9 In., Overall Length 37 In., Overall Width 28 In., Weight 18 lbs, Application Creates a 30 Percent Larger Bucket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.