General Purpose Gloves, Large, Spandex, Suede, Black/Orange/Gray, L, 1 PR

  • Mfr # 60596

  • Zoro # G809237048


product price:  $14.98
/pr

Key Features

Glove Size
L
Color
Black/Orange/Gray
Glove Materials
Spandex, Suede
Length
11.5"
Application
Wire Pulling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60596
Zoro #
G809237048
UPC #
092644605963
Country of Origin
Indonesia

Dimensions

Glove Size
L
Length
11.5"

Details

Item
General Purpose Gloves, Large
Color
Black/Orange/Gray
Glove Materials
Spandex, Suede
Application
Wire Pulling
Fabric Weight
3.2 oz
Features
Touchscreen Capable Fingertips
Cuff Style
Hook and Loop

Description

General Purpose Gloves, Large, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.