Plate Clamp, 1000 lb, Vertical, 0 to 3/4 In

  • Mfr # LJ-00.50-A

  • Zoro # G8092542


product price:  $598.99
/ea
Free Shipping & Returns

Key Features

Operation
Horizontal Lift, Vertical Lift
Material
Steel
Safe Working Load
1,000 lb
Working Load Limit
1,000 lb
Jaw Capacity
0 in to 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LJ-00.50-A
Zoro #
G8092542
UPC #
094720901778
Country of Origin
United States

Dimensions

Overall Width
2 3/8 in
Overall Height
10 1/4 in
Overall Depth
5 in
Attachment Diameter
2 1/4 in
Minimum Material Thickness
0 in
Maximum Material Thickness
3/4 in

Details

Item
Plate Clamp
Operation
Horizontal Lift, Vertical Lift
Material
Steel
Safe Working Load
1,000 lb
Working Load Limit
1,000 lb
Jaw Capacity
0 in to 3/4 in
Lifting Point
Load Ring
Standards
ASME BTH-1
Locking Type
Lock Closed
Jaw Material
Steel
Clamp Type
Plate Clamp
Close Type
Manual with Lock
Grip Type
Teeth
Minimum Jaw Opening
0 in
Attachment Type
Load Ring
Open Type
Manual
Maximum Jaw Opening
3/4 in

Description

Plate Clamp, Working Load Limit 1,000 lb, Attachment Type Load Ring, Open Type Manual, Close Type Manual with Lock, Minimum Material Thickness 0 in, Maximum Material Thickness 3/4 in, Minimum Jaw Opening 0 in, Maximum Jaw Opening 3/4 in, Material Steel, Clamp Type Plate Clamp, Operation Horizontal Lift, Vertical Lift, Attachment Diameter 2 1/4 in, Grip Type Teeth, Overall Height 10 1/4 in, Overall Width 2 3/8 in, Overall Depth 5 in, Standards ASME BTH-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.