Disposable Gloves, 4.5 mil Palm, Nitrile, Powdered, XL (10), 100 PK, Blue

  • Mfr # 53CV55

  • Zoro # G8092756


product price:  $14.19
/pk 100, $0.14/ea

Key Features

Material
Nitrile
Palm Thickness
4.5 mil
Size
XL
Color
Blue
Disposable Glove Type
Food-Grade, General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53CV55
Zoro #
G8092756
UPC #
190735940143
Country of Origin
Malaysia

Dimensions

Palm Thickness
4.5 mil
Size
XL
Finger Thickness
5 mil
Glove Length
9 1/2 in
Cuff Thickness
3 mil
Length
9 1/2 in
Glove Size and Cuff Length Style
XL/Standard
Nominal Palm Thickness
5 mil
Size- Alpha
XL
Size - Numeric
10

Details

Item
Disposable Gloves
Material
Nitrile
Color
Blue
Disposable Glove Type
Food-Grade, General Purpose
Powdered/Powder-Free
Powdered
Latex-Free
Latex-Free
Sterile/Non-Sterile
Non-Sterile
Lining
Unlined
Application
Food and Pharmaceutical Applications
Metal Detectable
No
Standards
FDA Regulation 21CFR 177-2600
Disposable Glove Grade
Industrial
Aloe Inner Surface
No
Silicone-Free
Contains Silicone
Brand and Series
Condor
Acceptable Quality Level (AQL)
4
Texture
Grain
Texture Location
Full
Glove Treatments
Powdered
Anti-Static
Anti-Static Not Included
Cuff Style
Beaded
Glove Hand Style
Ambidextrous
Federal 209E Clean Room Class
Not Rated
Accelerator-Free
Contains Accelerators
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs

Description

Disposable Gloves, Acceptable Quality Level (AQL) 4, Anti-Static Anti-Static Not Included, Color Blue, Cuff Style Beaded, Cuff Thickness 3 mil, Disposable Glove Type Food-Grade, General Purpose, Features Not Applicable, Finger Thickness 5 mil, Latex-Free Latex-Free, Length 9 1/2 in, Material Nitrile, Medical Glove Type Not Applicable, Palm Thickness 4.5 mil, Powdered/Powder-Free Powdered, Silicone-Free Contains Silicone, Standards FDA Regulation 21 CFR 177.2600, Sterile/Non-Sterile Non-Sterile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.