Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Uei Test Instruments Combustion Analyzer, Plus SO2 KM900COS

Combustion Analyzer, Plus SO2 (Discontinued)

  • Mfr # KM900COS
  • Zoro # G8095841
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM900COS
Zoro #
G8095841
UPC #
053533506754
Country of Origin
United Kingdom

Dimensions

Manufacturers Warranty Length
1 yr

Details

Item
Combustion Efficiency Analyzer
Type
Plus SO2
Fuel Type
Natural Gas, Town Gas, Gascor, Light Oil, Heavy Oil, Propane, Butane, Anthracite, Coke, Coal, Kinsale Gas.
Combustion Efficiency
0.1 to 99.9%
Oxygen Concentration
0 to 25%
Carbon Dioxide Concentration
0 to 99.9%
Display
LCD
Includes
Analyzer, Flue Probe, Water Trap, Particle Filter, Protective Rubber Boot with Magnet, Carrying Case
Sulfur Dioxide Measurement Range
0 to 5,000 ppm
Battery Type
6 V Sealed Lead Acid
Excess Air
0 to 250%
Pressure/Draft
+/-60 in WC
Primary/Ambient Air Temp.
32 Degrees to 122 Degrees F
Stack Temp.
32 Degrees to 1112 Degrees F
Carbon Monoxide Measurement Range
0 to 10,000 ppm

Description

Combustion Efficiency Analyzer, Includes Analyzer, Flue Probe, Water Trap, Particle Filter, Protective Rubber Boot with Magnet, Carrying Case

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.