21 PC BLACK OXIDE SET

  • Mfr # DWA1181

  • Zoro # G8095949


product price: $26.99
/ea

Key Features

Number of Pieces
21
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Includes
45 Degrees Beveled Edge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWA1181
Zoro #
G8095949
UPC #
885911426749
Country of Origin
Thailand

Dimensions

Drill Bit Size
1/16 in to 1/2 in
Drill Bit Dimension Type
Fractional Inch
Sizes
1/16" to 1/2"
Drill Bit Sizes Included
1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/64 in, 13/64 in, 15/64 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Largest Drill Bit Size
1/2 in
Smallest Drill Bit Size
1/16 in
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit Set
Number of Pieces
21
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Includes
45 Degrees Beveled Edge
Shank Shape
Round
Impact Rated
No
Features
Split Point, Grooved Point
Standards
Not Rated
Finish - Machining
Black and Gold
Shank Type - Machining
Straight
Number of Drill Bits
21
Drill Bit Case Type
ToughCase(R)+
Drill Bit Point Type
Split Point
Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Primary Material Application
Steel
Primary Material Application ISO Code
O
Flute Type
Spiral
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through

Description

Jobber Length Drill Bit Set, Number of Drill Bits 21, Drill Bit Point Angle 135 Degrees , Material - Machining High Speed Steel, Finish - Machining Black and Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.