Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nautilus Safety Footwear Men Aluminum Toe Size 11 URBAN AT, MENS PR, Black, Olive, 11, Wide N1463-11W

Men Aluminum Toe Size 11 URBAN AT, MENS PR, Black, Olive, 11, Wide (Discontinued)

  • Mfr # N1463-11W
  • Zoro # G809754675
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1463-11W
Zoro #
G809754675
UPC #
617420220774
Country of Origin
China

Dimensions

Size
11
Footwear Width
Wide

Details

Item
Size 11 URBAN AT, MENS PR
Toe Type
Aluminum
Gender
Men
Color
Black, Olive
Waterproof
No
Insulated
No
Footwear Closure Type
Lace
Liner Material
Textile
Midsole Material
EVA
Outsole Material
Rubber
Standards
IC EH SR
Upper Material
Leather, Textile
Insole Material
PU Foam

Description

Size 11 URBAN AT, MENS PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.