This item is Discontinued.

Progress Lighting Light Fixture, 26W, 120V, Urban Bronze P7044-174EBWB

Light Fixture, 26W, 120V, Urban Bronze (Discontinued)

  • Mfr # P7044-174EBWB
  • Zoro # G8098562
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P7044-174EBWB
Zoro #
G8098562
UPC #
785247138289
Country of Origin
Unknown

Dimensions

Height
10-1/4"
Width
14-3/4"

Details

Fixture Type
Sconce
Mounting
Wall
Item
Decorative Light Fixture
Lamp Type
4-Pin, Quad Compact Fluorescent
Voltage
120VAC
Suggested Lamp Item No.
Mfr. No. F13DBX/830/ECO4P
Lens Type
Glass
Fixture Wattage
26W
Lamp Quantity
2
Lamp Included
Yes
Energy Star Compliant
Yes
Housing Finish
Urban Bronze
Lamp Watts
13W
Ballast Quantity
1
Housing Material
Steel
Series
Compact Fluorescent Glass Wall Sconce Family
Standards
UL-cUL Listed
Ballast Type
120V NPF Electronic
Description/Special Features
Two-Light Wall Sconce with 120V NPF Electronic Ballast
Fixture Ballast Type
120V NPF Electronic

Description

Decorative Light Fixture, Series Compact Fluorescent Glass Wall Sconce Family, Housing Finish Urban Bronze, Voltage 120VAC, Ballast Quantity 1, Fixture Type Sconce, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.